-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Refrigeration Oil Refractometer |
|---|---|
| Accuracy | -0.5% to +0.5% |
| Automatic Temperature Compensation - Maximum | 100°F |
| Automatic Temperature Compensation - Minimum | 0°F |
| Display Type | Analog |
| Includes | Carrying Case, Carrying Pouch |
| Includes Zero % Adjust | Zero% Adjust |
| Mounting Type | Handheld |
| Overall Depth | 3" |
|---|---|
| Overall Height | 2" |
| Overall Width | 8" |
| Power Source | Manual |
| Product Type | Refractometer |
| Resolution | 0.001 |
| Sample Size | 0.2 mL |
| Test Parameters | Refrigeration Oil |
| Height (cm) | 5.84 |
|---|---|
| Length (cm) | 20.83 |
| Width (cm) | 8.89 |
| HS Code | 9027808030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)