-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mounted Ball Bearing |
|---|---|
| Base Height | 0.779" |
| Base Width | 2.126" |
| Bearing Housing Material Type | Cast Iron |
| Bearing Insert Material | Alloy Steel |
| Bearing Insert Type | Radial Ball |
| Bearing Material Grade | Grade 52100 |
| Bolt Center To Center Length | 5 7/8" |
| Bolt Hole Size | 1/2" |
| Bolt Size | 1/2" |
| Bore Dia. | 1 1/2" |
| Bore Type | Cylindrical |
| Center Height | 2 1/8" |
| Closure | Open |
| Closure Type | Open |
| Color | Black |
| Dimension H | 2 1/8" |
| Dimension H1 | 25/32" |
| Dimension H2 | 4 3/16" |
| Dimension J | 5 7/8" |
| Dimension L | 7 15/32" |
| Dimension S | 3/4" |
| Dynamic Load Capacity | 7350 lbs. |
| Dynamic Radial Load Capacity | 7306 lbf. |
| Features | Light Duty |
| Finish | Painted |
| Grade | Grade 52100 |
| Housing Material | Cast Iron |
| Housing Material Finish | Black Oxide |
| Inner Ring Width | 1.937" |
| Insert | Ball Bearing |
|---|---|
| Insert Finish | Chrome Plated |
| Insert Material | Steel |
| Insert Type | Radial Ball |
| Lock Type | Set Screw |
| Lubricant Material | Nlgi #3 Equivalent |
| Material | Steel |
| Maximum Speed | 3300 RPM |
| Maximum Temperature | 250°F |
| Minimum Temperature | -40°F |
| Mount Hole Center-to-center Length | 5 55/64" |
| Mount Hole Size | 0.563" x 1.126" |
| Mount Type | Bolt Through |
| Mounting Bolt Size | 1/2" |
| Mounting Hole Center | 5 7/8" |
| Mounting Surface To Shaft Center | 2 1/8" |
| Mounting Surface To Shaft Center Height | 2 1/8" |
| Number Of Bolts | 2 |
| Number Of Mounting Holes | 2 |
| Overall Height | 4.189" |
| Overall Length | 7.468" |
| Overall Width | 2 1/8" |
| Seal Material | Nitrile Rubber |
| Seal Type | Contact |
| Shaft Locking Type | Set Screws |
| Static Load Capacity | 4600 lbs. |
| Static Radial Load Capacity | 4586 lbf. |
| System Of Measurement | Inch |
| Type | Ball |
| Height (cm) | 10.64 |
|---|---|
| Length (cm) | 18.97 |
| Width (cm) | 5.4 |
| HS Code | 8483204040 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 2.7 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)