-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cylindrical Roller Bearing |
|---|---|
| Bearing Industry No. | 3015 |
| Bore Dia. | 75 mm |
| Bore Diameter Tolerance | -0.007 mm to 0 mm |
| Bore Type | Tapered 1:12 |
| Cage Material | Brass |
| Closure | Open |
| Closure Type | Open |
| Dynamic Load Capacity | 21700 lbs. |
| Dynamic Radial Load Capacity | 96500N |
| Fillet Radii | 0.059" |
| Full Complement | No |
| Housing Fillet Radius | 1.5 mm |
| Includes Retaining Ring | No |
| Inner Ring Flanges | 3 |
| Inner Ring Outside Diameter | 81.5 mm |
| Iso Rating | Class 4 |
| Lubricant Material | Grease, Oil |
| Max. Speed | 5400 RPM Grease, 6300 RPM Oil , 5400/6300 RPM |
| Maximum Temperature | 120°C |
| Minimum Temperature | -40°C |
| Number Of Inner Ring Flanges | 3 |
| Number Of Outer Ring Flanges | 0 |
| Number Of Rows | 2 |
| Outer Ring Flanges | 0 |
| Outer Ring Inside Dia. | 105 mm |
| Outer Ring Inside Diameter | 106 mm |
|---|---|
| Outside Dia. | 115 mm |
| Outside Diameter Tolerance | -0.008 mm to 0 mm |
| Overall Width | 30 mm |
| Rbec Rating | 7 |
| Retaining Ring Diameter | Not Applicable |
| Retaining Ring Groove | Not Applicable |
| Retaining Ring Material | Not Applicable |
| Retaining Ring Thickness | Not Applicable |
| Ring Material | Alloy Steel |
| Ring Material Grade | Grade 52100 |
| Roller Material | Alloy Steel |
| Roller Material Grade | Grade 52100 |
| Seal Material | Not Applicable |
| Seal Type | Not Applicable |
| Shaft Fillet Radius | 1.5 mm |
| Split Bearing | Yes |
| Static Load Capacity | 33500 lbs. |
| Static Radial Load Capacity | 149000N |
| System Of Measurement | Metric |
| Temp. Range | -20° to +250° |
| Tolerance | 15 |
| Type | Precision Machine Tool Double Row With Tapered Bore |
| Width | 30 mm |
| Lubrication Openings | None |
| Height (cm) | 11.5 |
|---|---|
| Length (cm) | 11.5 |
| Width (cm) | 3 |
| HS Code | 8482500000 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 1.17 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)