-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Radial Ball Bearing |
|---|---|
| Ball Material | Alloy Steel |
| Bearing Industry No. | 6300 |
| Bearing Type | Sealed |
| Bore Dia. | 10 mm |
| Cage Material | Steel |
| Cage Type | Pressed |
| Closure | Double Sealed |
| Closure & Seal Type | Double Sealed, Non Contact Seal |
| Dynamic Load Capacity | 1840 lbs. |
| Dynamic Radial Load Capacity | 10800N |
| Fillet Radius | 0.6 mm |
| Finish | Chrome Plated |
| Includes Retaining Ring | No |
| Iso Rating | Class 0 |
| Lubricant Material | SRI 2 |
| Lubrication | Sri#2 Grease |
| Maximum Speed | 23000 RPM |
| Maximum Temperature | 120°C |
|---|---|
| Minimum Temperature | -40°C |
| Number Of Rows | 1 |
| Outer Ring Width | 11 mm |
| Outside Dia. | 35 mm |
| Retaining Ring Dia. | Not Applicable |
| Retaining Ring Groove | No |
| Retaining Ring Thickness | Not Applicable |
| Ring Material | Alloy Steel |
| Seal Material | Nitrile Rubber |
| Seal Type | Non-Contact |
| Seal/shield Type | Double Sealed |
| Shield Material | Metal |
| Static Load Capacity | 785 lbs. |
| Static Radial Load Capacity | 3500N |
| System Of Measurement | Metric |
| Width | 11 mm |
| Height (cm) | 3.5 |
|---|---|
| Length (cm) | 3.5 |
| Width (cm) | 1.1 |
| HS Code | 8482105048 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)