-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Radial Ball Bearing |
|---|---|
| Abec Rating | 1 |
| Abec Tolerance | 1 |
| Application | High Heat Application |
| Ball Material | Alloy Steel |
| Bearing Industry No. | 6203 |
| Bearing Material | Steel |
| Bearing Type | Sealed Ball |
| Bore Dia. | 17 mm |
| Bore Diameter Tolerance | -8 µm to 0 µm |
| Bore Type | Straight |
| Cage Material | Steel |
| Cage Type | Pressed |
| Closure | Double Sealed |
| Closure & Seal Type | Double Sealed, Contact Seal |
| Dynamic Load Capacity | 2100 lbs. |
| Dynamic Radial Load Capacity | 10600N |
| Fillet Radius | 0.6 mm |
| Finish | Chrome Plated |
| Includes Retaining Ring | No |
| Iso Rating | Class 0 |
| Lubricant Material | Hi Temp |
|---|---|
| Lubrication | Hi Temp |
| Max. Speed | 11000 RPM |
| Maximum Temperature | 150°C |
| Minimum Temperature | -40°C |
| Number Of Rows | 1 |
| Outer Ring Width | 12 mm |
| Outside Dia. | 47 mm |
| Outside Diameter | 40 mm |
| Outside Diameter Tolerance | -11 µm to 0 µm |
| Resistance Properties | Corrosion Resistant |
| Retaining Ring Groove | No |
| Ring Material | Alloy Steel |
| Seal Material | Viton |
| Seal Type | Contact |
| Shield Material | Steel |
| Snap Ring Included | Without Snap Ring |
| Static Load Capacity | 1100 lbs. |
| Static Radial Load Capacity | 4600N |
| Temp. Range | +230°F to +250°F |
| Height (cm) | 4 |
|---|---|
| Length (cm) | 4 |
| Width (cm) | 1.4 |
| HS Code | 8482105048 |
|---|---|
| Country Of Origin | TR |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)