-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Radial Ball Bearing |
|---|---|
| Abec Rating | 1 |
| Abec Tolerance | 1 |
| Ball Material | Alloy Steel |
| Bearing Industry Number | 6006 |
| Bearing Material | Steel |
| Bearing Type | Double Contact Sealed |
| Bore Dia. | 30 mm |
| Bore Diameter Tolerance | -0.01 mm to 0 mm |
| Bore Tolerance | -0.01 mm to 0 mm |
| Cage Material | Steel |
| Cage Type | Pressed |
| Closure | Double Sealed |
| Closure & Seal Type | Double Sealed, Contact Seal |
| Dynamic Radial Load Capacity | 14700N |
| Fillet Radius | 1 mm |
| Finish | Chrome Plated |
| Includes Retaining Ring | No |
| Iso Rating | Class 0 |
|---|---|
| Lubricant Material | Polyrex EM |
| Lubrication | Polyrex EM Grease |
| Max. Speed | 7700 RPM |
| Maximum Temperature | 120°C |
| Minimum Temperature | -40°C |
| Number Of Rows | 1 |
| Outer Ring Width | 13 mm |
| Outside Diameter | 55 mm |
| Outside Diameter Tolerance | -0.013 mm to 0 mm |
| Retaining Ring Groove | No |
| Ring Material | Alloy Steel |
| Seal Material | Nitrile Rubber |
| Seal Type | Contact |
| Static Load Capacity | 1860 lbs. |
| Static Radial Load Capacity | 8300N |
| Temp. Range | -13°F to +250°F |
| Width | 13 mm |
| Height (cm) | 5.5 |
|---|---|
| Length (cm) | 5.5 |
| Width (cm) | 1.3 |
| HS Code | 8482105044 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.1215 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)