-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Switchboard Mat |
|---|---|
| Anti-slip Surface | Yes |
| Antifatigue | No |
| Antifatigue Material | No |
| Antimicrobial | No |
| Application | Distribution Boards, Generators, Switchgear, Transformers |
| Astm D178 Class | Class 2 |
| Astm D178 Type | Type II |
| Astm D178 Type/class | Type II, Class 2 |
| Backing Material | Vinyl |
| Brake Fluid Resistant | No |
| Color | Black |
| Dielectric Test Voltage | 30000V |
| Edge Style | Straight |
| Environment | Indoor |
| Fire Resistant/fire Retardant | Not Fire Resistant Or Retardant |
|---|---|
| For Environment | Food And Beverage |
| For Surface Type | Dry Surfaces |
| Length | 75 ft. |
| Mat Surface Pattern | Diamond Plate |
| Maximum Voltage | 17000V |
| Nfsi High Traction Certified | No |
| Resistance Properties | Electrically Insulated |
| Series | 831 Series |
| Stripe Pattern | Solid-Colored Borders |
| Surface Design | Diamond Plate |
| Surface Material | Vinyl |
| Thickness | 1/4" |
| Width | 4 ft. |
| Height (cm) | 48.26 |
|---|---|
| Length (cm) | 127 |
| Width (cm) | 48.26 |
| HS Code | 3918102000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 204.75 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)