-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Floor Mat |
|---|---|
| Backing Material | Vinyl |
| Border Material | Vinyl |
| Color | Brown |
| Crush Resistance Rating | Best |
| Dust Control Rating | Better |
| Environment | Indoor |
| Fire Rated | Yes |
| Function Appearance Rating | Best |
|---|---|
| Installation | Roll Out, Lay Flat |
| Process | Needle Punched |
| Size | 90cm x 150cm |
| Surface Design | Nibbed |
| Thickness | 3/8" |
| Usage Intensity | Medium Duty |
| Water Retention Rating | Better |
| HS Code | 57050030 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)