-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Floor Mat |
|---|---|
| Ada Compliant | No |
| Antimicrobial | No |
| Application | Entranceways, Hospital Entrances, Lobbies, Schools |
| Autoclavable | No |
| Backing Material | Vinyl |
| Border Material | Vinyl |
| Brake Fluid Resistant | No |
| Color | Charcoal |
| Color Family | Gray |
| Crush Resistance Rating | Best |
| Crush Resistant | Yes |
| Dust Control Rating | Better |
| Edge Style | Flat |
| Edges | Beveled |
| Electrical Resistance | Electrical Properties Not Tested |
| Environment | Indoor |
| Face Material Weight | 22 oz./sq. yd. |
| Fire Rated | Yes |
| Function Appearance Rating | Best |
| Launderable | Yes |
| Length | 5 ft. |
| Mat Type | Entrance Mat |
| Material | Yarn |
|---|---|
| Mfr Series | 117 Heritage Rib Series |
| Oil Resistant | No |
| Overall Length | 5 ft. |
| Overall Width | 3 ft. |
| Printed Image Or Message | Not Available |
| Process | Needle Punched |
| Reversible | No |
| Series | 117 HERITAGE RIB(TM) |
| Shape | Rectangle |
| Stripe Pattern | Solid, No Stripes |
| Surface Application | Scraping And Drying |
| Surface Design | Ribbed |
| Surface Material | Polypropylene |
| Thickness | 3/8" |
| Traffic Type | Heavy |
| Usage Intensity | Medium Duty |
| Water Retention Rating | Better |
| Weaving | Needle Punch |
| Welding Safe | No |
| Width | 3 ft. |
| Fire Resistant/fire Retardant | None |
| Standards | ASTM 5252-98A, ASTM D1894-08, ASTM D2859 (CPSC FF 1-70), ASTM D3936-05, ASTM D412, ASTM D6540-05 |
| Height (cm) | 16.26 |
|---|---|
| Length (cm) | 100.08 |
| Width (cm) | 16.26 |
| HS Code | 57050030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.85 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)