-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Vitrified Mounted Point Kit |
|---|---|
| Abrasive Grade | Grade Medium |
| Abrasive Material | Aluminum Oxide |
| Bond Type | Vitrified |
| Grade | Medium Duty |
| Grit | 60 |
| Included Mounted Points | (5) A1, (5) A11, (5) A21, (5) A23, (5) A26, (5) A36, (5) A39, (5) A5, (5) A80-HBF3 W220, (5) W242 |
| Mounted Point Shapes Included | Ball, Cone, Cylinder, Match Head, Taper, Tapered Cylinder, Wheel |
|---|---|
| Number Of Pieces | 50 |
| Number Of Points Included | 50 |
| Series | Gemini Series |
| Shank Diameter | 1/4" |
| Spindle Dia. | 1/4" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 0.64 |
| Width (cm) | 0.64 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 2.0115 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)