-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Sanding Belt |
|---|---|
| Abrasive Grade | Grade Coarse |
| Abrasive Material | Aluminum Oxide |
| Abrasive Type | Non Woven |
| Backing Material | Nylon |
| Backing Weight | X |
| Belt Length | 15 1/2" |
| Belt Width | 3 1/2" |
| Bond Type | Resin |
|---|---|
| Color | Brown |
| Flexibility Type | Low-Flex |
| Grade | Coarse |
| Grit | 80 |
| Length | 15 1/2" |
| Series | VORTEX RAPID PREP Series |
| Width | 3 1/2" |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 39.37 |
| Width (cm) | 8.89 |
| HS Code | 6805300000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.99 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)