-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Convolute Wheel |
|---|---|
| Abrasive Material | Silicon Carbide |
| Abrasive Type | Non Woven |
| Arbor Hole Size | 3" |
| Density Rating | Soft (4) |
| Face Width | 3" |
|---|---|
| Grade | Grade MED |
| Max. Operating Speed | 2500 RPM |
| Series | BEAR-TEX CLEAN Series, FINISH Series |
| Wheel Dia. | 8" |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 20.32 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 0.8032 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)