-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Abrasive Roll |
|---|---|
| Abrasive Material | Aluminum Oxide |
| Abrasive Type | Non Woven |
| Attachment Type | Not Applicable |
| Backing Material | Nylon |
| Backing Weight | Not Applicable |
| Coating Coverage | Not Applicable |
| Color | Maroon |
| Grade | Very Fine |
| Grit | 240 to 360 |
|---|---|
| Length | 30 ft. |
| Overall Width | 6" |
| Roll Length | 30 ft. |
| Roll Width | 6" |
| Series | BEAR-TEX 747 Series |
| Vacuum Holes | Not Applicable |
| Width | 6" |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 15.24 |
| HS Code | 6805300000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.9675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)