-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Grinding Cone |
|---|---|
| Abrasive Grade | Extra Coarse |
| Abrasive Hardness | S |
| Abrasive Material | Alumina Zirconia |
| Abrasive Type | Type 16 |
| Arbor Hole Size | 5/8"-11 |
| Arbor Hole Type | Threaded Hole |
| Compatible Tool Type | Die Grinder |
| Diameter | 1 1/2" |
|---|---|
| Grit | 20 |
| Length | 3" |
| Maximum Operating Speed | 24190 RPM |
| Primary Material Application | Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel |
| Product Type | Cone |
| Series | Bluefire 4Nv Za |
| Type | 16 |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 3.81 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 0.2025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)