-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Depressed Center Wheel |
|---|---|
| Abrasive Grade | Grade Coarse |
| Abrasive Material | Aluminum Oxide |
| Arbor Hole Size | 5/8"-11 |
| Compatible Tool Type | Angle Grinder |
| Connector Type | Threaded Hole |
| Diameter | 4 1/2" |
| Grade | Very Coarse |
|---|---|
| Grit | 24 |
| Maximum Operating Speed | 13580 RPM |
| Primary Material Application | Stainless Steel, Steel |
| Series | Metal Series |
| Wheel Type | Type 27 |
| Height (cm) | 0.32 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 11.43 |
| HS Code | 6804224000 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)