-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dish Grinding Wheel |
|---|---|
| Abrasive Grade | Grade Medium |
| Abrasive Material | Aluminum Oxide |
| Abrasive Material Grade | Grade 32A |
| Arbor Hole Size | 1 1/4" |
| Arbor Hole Type | Unthreaded Hole |
| Back Thickness | 5/16" |
| Bond | VBE |
| Bond Type | Vitrified |
| Color | Purple |
| Compatible Tool Type | Tool And Cutter Grinder |
|---|---|
| Diameter | 6" |
| Grit | 60 |
| Maximum Operating Speed | 4140 RPM |
| Primary Material Application | Aluminum, Cast Iron, Stainless Steel, Tool Steel |
| Rim Thickness | 3/8" |
| Series | 32A Series |
| Thickness | 1/2" |
| Wheel Hardness | J |
| Wheel Type | Type 12 |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 15.24 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 1.6065 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)