-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Straight Grinding Wheel |
|---|---|
| Abrasive Grade | Grade Medium |
| Abrasive Material | Aluminum Oxide |
| Abrasive Material Grade | Grade 38A |
| Arbor Hole Size | 1/2" |
| Arbor Hole Type | Unthreaded Hole |
| Bond | VBE |
| Bond Type | Vitrified |
| Color | White |
| Compatible Tool Type | Cylindrical Grinder, Surface Grinder, Tool And Cutter Grinder |
| Connector Type | Unthreaded Hole |
|---|---|
| Grade | Medium |
| Grit | 60 |
| Maximum Operating Speed | 6210 RPM |
| Overall Dia. | 4" |
| Primary Material Application | Nickel Alloy, Steel, Tool Steel |
| Series | 38A Series |
| Thickness | 1/4" |
| Wheel Hardness | K |
| Wheel Type | Type 1 |
| Height (cm) | 0.64 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 10.16 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 0.765 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)