-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Recessed Grinding Wheel |
|---|---|
| Abrasive Grade | Grade Medium |
| Abrasive Material | Aluminum Oxide |
| Abrasive Material Grade | Grade 32A |
| Arbor Hole | 3/8" |
| Arbor Hole Size | 3/8" |
| Arbor Hole Type | Unthreaded Hole |
| Bond | VBE |
| Bond Type | Vitrified |
| Color | Gray |
| Compatible Tool Type | Cylindrical Grinder, Surface Grinder |
| Connector Type | Unthreaded Hole |
| Grade | Coarse |
| Grit | 60 |
| Hardness | K |
|---|---|
| Max. Speed | 16235 RPM |
| Overall Dia. | 2" |
| Overall Thickness | 1" |
| Primary Material Application | Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel |
| Recess Depth | 1/2" |
| Recess Diameter | 3/4" |
| Recess Type | Single |
| Series | 32A Series |
| Thickness | 1" |
| Wheel Dia. | 2" |
| Wheel Hardness | K |
| Wheel Type | Type 5 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 5.08 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)