-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Backup Pad |
|---|---|
| Abrasive Mount Type | Hook, Loop |
| Back Mounting Type | Threaded |
| Body Material | Plastic |
| Color | Yellow |
| Compatible Abrasive Type | Hook And Loop Sanding Discs |
| Connector Type | Threaded Shaft |
| Density Rating | Medium |
| Device Material | Foam |
| Diameter | 6" |
| Face Mounting Size | 6" |
| Face Mounting Type | Hook And Loop |
|---|---|
| Max. Speed | 12000 RPM |
| Maximum Operating Speed | 15000 RPM |
| Pad Diameter | 6" |
| Pad Thickness | 1 1/2" |
| Product Type | Disc Backup Pad |
| Thickness | 1 1/2" |
| Tool Connection Size | 5/16"-24 |
| Vacuum Hole Design | Multi Hole |
| Vacuum Hole Pattern | Multi Hole |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 15.24 |
| HS Code | 5911900080 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.1665 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)