-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Vitrified Mounted Point |
|---|---|
| Abrasive Grade | Grade Medium |
| Abrasive Material | Ceramic |
| Bond Type | Vitrified |
| Compatible Tool Type | Die Grinder, Straight Grinder |
| Diameter | 11/16" |
| Grade | Medium |
| Grit | 60 |
| Max. Speed | 48000 RPM |
| Mounted Point Shape | Cone |
|---|---|
| Point Diameter | 11/16" |
| Point Thickness | 1 1/4" |
| Series | Quantum Series |
| Shank Diameter | 1/4" |
| Shank Length | 1 1/2" |
| Shape Code | A12 |
| Spindle Dia. | 1/4" |
| Thickness | 1 1/4" |
| Height (cm) | 3.18 |
|---|---|
| Length (cm) | 1.75 |
| Width (cm) | 1.75 |
| HS Code | 6804226000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)