-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dressing Stick |
|---|---|
| Abrasive Material | Aluminum Oxide |
| Abrasive Material Grade | Grade 38A |
| Bond | VBE |
| Bond Type | Vitrified |
| Color | White |
| Compatible Wheel Abrasive Material | Cubic Boron Nitride |
| Compatible Wheel Bond | Resin, Vitrified |
| Finish | Fine |
| Grade | Fine |
|---|---|
| Grit | 150 |
| Hardness Grade | Grade I |
| Height | 1/2" |
| Length | 6" |
| Overall Length | 6" |
| Thickness | 1/2" |
| Width | 1/2" |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 1.27 |
| HS Code | 6804300000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)