-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Brushless Blower |
|---|---|
| Bearing Type | Ball |
| Blower Stages | 2 |
| Blower Type | Tangential Discharge |
| Body Dia. | 5 11/16" |
| Bolt Circle Dia. | 6 1/2" |
| Cfm | 86 CFM |
| Construction | Aluminum |
| Control | Electronic |
| Control Type | Electronic |
| Discharge Dia. | 1 3/4" |
| Frequency | 50/60 Hz |
| Full Load Amps | 4.5A |
| Full Load Amps @ 50hz | 4.5A |
| Height | 5 11/16" |
| Housing Material | Aluminum |
| Inlet Dia. | 1 3/4" |
| Ins. Class | Class B |
| Length Less Shaft | 6 1/8" |
| Manufacturers Warranty Length | 1 yr. |
|---|---|
| Max. Ambient Temp. | 50°C |
| Max. Amps | 4.5A |
| Motor Application | Washdown |
| Motor Bearings | Ball |
| Motor Enclosure Design | Open |
| Motor Mounting Position | All Angle |
| Motor Speed | Adjustable |
| Motor Sub Application | Direct Drive Fan/Blower |
| Motor Thermal Protection | Auto |
| Overall Length | 7" |
| Phase | 1 |
| Thermal Protection | Automatic |
| Type | Tangential Discharge |
| Vacuum Rating | 45 in. wc |
| Voltage | 230V AC |
| Wattage | 400 W |
| Standards | C22.2 77-95, C22.2 NO. 100-04, CAN/CSA-E60730-1:02, UL 1004, UL 211, UL 507, UL 60730-1A |
| Height (cm) | 29.46 |
|---|---|
| Length (cm) | 19.81 |
| Width (cm) | 19.3 |
| HS Code | 8414599080 |
|---|---|
| Weight (kg) | 2.664 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)