-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Coated Gloves |
|---|---|
| Ansi/isea Abrasion Level | 3 |
| Ansi/isea Cut Level | 2 |
| Ansi/isea Puncture Level | 2 |
| Coating Coverage | 3/4 |
| Coating Material | Textured |
| Coating Texture | Sandy |
| Color | Black, Blue |
| Cuff Style | Knit Wrist |
| Gauge | 15 ga. |
|---|---|
| Glove Coating Coverage | 3/4 |
| Liner Material | Nylon |
| Palm Coating Material | PVC |
| Silicone-free | No |
| Size | M |
| Size- Alpha | M |
| Standards | EN420, EN388, EN511 |
| Height (cm) | 25.15 |
|---|---|
| Length (cm) | 27.43 |
| Width (cm) | 11.68 |
| HS Code | 6116105520 |
|---|---|
| Country Of Origin | PK |
| Weight (kg) | 0.1215 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)