-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tap In |
|---|---|
| Coating | Galvanized |
| Duct Size | 16" x 6" |
| Gauge | 22 ga. |
| Inlet Dia. | 15 63/64" |
| Length | 2" |
|---|---|
| Material | Galvanized Steel |
| Outlet Dia. | 16 1/16" |
| Pressure Rating | 2 in. wg to 42 in. wg |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)