-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | In-Cut |
|---|---|
| Angle | 30° |
| Branch Diameter | 16" |
| Coating | Galvanized |
| Connection Type | Clamp Together |
| Duct Size | 16" x 8" |
| End Type | Quick Fit |
| Finish | Galvanized |
| For Duct Diameter | 16" |
| Gauge | 22 ga. |
| Inlet Dia. | 15 63/64" |
| Inlet Diameter | 16" |
| Inside Diameter | 16" |
| Length | 2" |
|---|---|
| Material | Steel |
| Material Thickness | 20 ga. |
| Maximum Pressure Rating | 42 in. wc |
| Maximum Temperature Rating | 390°F |
| Minimum Pressure Rating | 2 in. wc |
| Outlet Dia. | 16 1/16" |
| Outlet Diameter | 16" |
| Overall Height | 22" |
| Overall Length | 2" |
| Pressure Rating | 2 in. wg to 42 in. wg |
| Product Type | In Cut |
| Series | QF Series |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)