-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Speed Reducer |
|---|---|
| Base To Center | 1.97" |
| Base To Shaft Center | 1.97" |
| Bearing Type | Ball |
| Bore Dia. | 1" |
| Dimension A | 3.94" |
| Dimension B | 3.07" |
| Dimension Bd | 6.54" |
| Dimension D | 1.97" |
| Dimension F | 2 9/25" |
| Dimension L | 6.14" |
| Dimension U | 3/4" |
| Finish | Tural |
| Frame | 56C |
| Gear Ratio | 501 |
| Gear Type | Worm |
| Housing Material | Aluminum |
| Housing Material Finish | Tural |
| Input Connection Type | Right Angle |
| Input Rpm | 1750 RPM |
| Input Shaft Diameter | 1" |
| Lubrication | Food Grade Synthetic |
| Max. Input Hp | 37/100 hp |
| Maximum Input Horsepower | 0.37 hp |
| Maximum Input Speed | 1750 RPM |
|---|---|
| Maximum Output Speed | 35 RPM |
| Maximum Output Torque | 381 lbs.-in. |
| Motor Frame Designation | 56C |
| Mounting Orientation | Any Angle |
| Mounting Type | Universal Foot, Flange Mount |
| Nominal Output Rpm | 35 RPM |
| Number Of Stages | 1 |
| Output Shaft Dia. | 3/4" |
| Output Shaft Height | 1.969" |
| Output Shaft Type | Hollow |
| Overall Length | 3.27" |
| Overhung Load | 720 lbs. |
| Overhung Load Capacity | 720 lbs.-ft. |
| Pinion Material | Hardened Steel |
| Rotation | CW/CCW |
| Seal Type | Double Lip |
| Shaft Orientation | Right Angle |
| Single/double Output | Universal |
| Solid/hollow Output Shaft | Solid/Hollow |
| Speed Reducer Type | Right Angle |
| Worm Center Distance | 1.57" |
| Worm Gear Material | Bronze Alloy |
| Height (cm) | 45.72 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 27.94 |
| HS Code | 8483905000 |
|---|---|
| Weight (kg) | 2.25 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)