-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Filter |
|---|---|
| Bag Type | Dry |
| Efficiency | HEPA |
| Filter Efficiency | 99.97% At 0.3 µm |
| Filter Material | Paper |
| Filter Pickup Type | Dry |
| Filter Product Grouping | Cartridge Filter |
| Filter Reusability | Non-Reusable |
| Filter Type | Cartridge Filter |
|---|---|
| Filtration Type | HEPA |
| Fits Vacuum Brand | Nilfisk |
| Fits Vacuum Models | 040/36, 100/36, 118, 150/36, 25L Presep, 300/36, 3151, Vhs110Cr, Vhw200, Vhw201, Vhw210, Vhw211, Vhw310, Vhw311, Vhw320Ic, Vhw321 |
| For Vacuum Type | Shop Vacuum |
| Height | 6 3/4" |
| Length | 6" |
| Width/diameter | 6" |
| Height (cm) | 15.75 |
|---|---|
| Length (cm) | 17.27 |
| Width (cm) | 17.27 |
| HS Code | 8421398015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.5175 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)