-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Wet/Dry Vacuum |
|---|---|
| Air Flow Rate | 127 CFM |
| Current | 8.3A |
| Dry Capacity | 6.6 gal. |
| Height | 21" |
| Hose Dia. | 1 1/4" |
| Hose Length | 11 ft. |
| Includes | (2) Chrome Tubes, 11.5 ft. Hose, Accy Net, Cord Storage Strap, Crevice Nozzle, Filter Bag, Hose/Cable Hook, Standard Cartridge, Tube Holder Kit, Universal Nozzle, Wet/Dry Floor Nozzle |
| Length | 15" |
| Number Of Motor Stages | 0 |
| Peak Hp | 1 1/2 hp , 1 1/4 hp |
| Power | 1250 W |
| Power Cord Length | 24 ft. |
| Sound Level | 64 dBA |
| Standards | Etl |
| Static Pressure | 84" |
| Tank Dry Capacity | 6 gal. |
|---|---|
| Tank Material | Plastic |
| Tank Size | 6.625 gal. |
| Tank Wet Capacity | 6 gal. |
| Vacuum Air Flow | 127 CFM |
| Vacuum Collection Type | Disposable Bag |
| Vacuum Filter | Cartridge |
| Vacuum Filtration Type | Standard |
| Vacuum Hose Dia. | 1 1/4" |
| Vacuum Hose Length | 11 ft. |
| Vacuum Pickup Type | Wet/Dry |
| Vacuum Power Source | Corded |
| Voltage | 120V |
| Wattage | 1000 W |
| Wet Capacity | 6.6 gal. |
| Width | 16" |
| Height (cm) | 71.12 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 45.72 |
| HS Code | 8508700000 |
|---|---|
| Country Of Origin | HU |
| Weight (kg) | 11.7 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)