-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flat File |
|---|---|
| Edge Cut Style | Single |
| Edge Type | Single Cut |
| Edges | Single Cut |
| Face Cut Style | Double Cut |
| File Body Finish | Natural |
| File Coarseness | Bastard Cut |
| File Length Without Tang | 8" |
| File Type | Machinists File |
| File Width | 3/4" |
| Finish | Natural |
| Handle Design | Round Ergonomic Rubber |
|---|---|
| Includes Handle | Yes |
| Length | 8" |
| Material Applications | Iron, Mild Steel, Plastics, Wood |
| Number Of Cut Edges | 4 |
| Pattern | American |
| Profile Shape | Rectangular |
| Taper | Regular Taper |
| Thickness | 5/32" |
| Width | 2 1/2" |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 36.83 |
| Width (cm) | 7.37 |
| HS Code | 8203109000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)