-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Elbow, 90 Degrees , Long Radius |
|---|---|
| Application | Air, Gases, Potable Water |
| Basic Pipe Fitting Material | Metal |
| Basic Pipe Fitting Shape | Elbow |
| Body Material | Wrought Copper |
| Fitting Material | Wrot Copper |
| Fitting Side A Connection Type | Cup |
| Fitting Side A Copper Tube Size | 1/8" |
| Fitting Side A Tube Outer Diameter | 1/4" |
| Fitting Side B Connection Type | Cup |
| Fitting Side B Copper Tube Size | 1/8" |
| Fitting Side B Tube Outer Diameter | 1/4" |
| Material Grade | Grade C12200 |
|---|---|
| Max. Pressure | 912 psi @ 100°F |
| Maximum Operating Pressure | 912 psi @ 100°F |
| Maximum Operating Temperature | 400°F |
| Minimum Operating Temperature | 20°F |
| Outside Dia. | 1/4" |
| Resistance Properties | Dezincification Resistant |
| Size | 1/8" |
| Specific Fitting Angle | 90° |
| Specific Fitting Shape | Long Radius Elbow |
| Temp. Range | -20°F to +400°F |
| standard | ASME B16.22, ASTM B75 ALLOY C12200, ISO 9001, MSS SP-104, NFPA 99, PAMPHLET G4.1, THIRD-PARTY CERTIFIED 372, THIRD-PARTY CERTIFIED NSF/ANSI 61, UL 207 |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 3.81 |
| Width (cm) | 2.54 |
| HS Code | 7412100000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)