-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Gate Valve |
|---|---|
| Ansi Flange Class | Class 125 |
| Body Material | Ductile Iron |
| Bonnet Material | Ductile Iron |
| Bonnet Style | Bolted |
| Class | Class 125 |
| Connection Size - Side 1 | 4" |
| Connection Size - Side 2 | 4" |
| Connection Type | Class 125 Flange |
| Connection Type - Side 1 | Flange |
| Connection Type - Side 2 | Flange |
| For Media | Water |
| Handle Diameter | 10.2" |
| Handle Height | 13 1/2" |
| Handle Material | Ductile Iron |
| Handle Type | Wheel |
| Inlet To Outlet Length | 9" |
| Max. Fluid Temp. | 160°F |
| Max. Pressure (cwp) | 300 psi |
| Max. Pressure (steam) | 250 psi |
|---|---|
| Max. Water Pressure | 250 psi |
| Media Temp. Range | 33°F to 160°F |
| Media Temperature Range | 33°F to 160°F |
| Nominal Valve Size | 4" |
| Nsf Certifications For Food And Drinking Water | NSF 61 |
| Number Of Flange Bolt Holes | 8 |
| Operating Temperature - Maximum | 160°F |
| Operating Temperature - Minimum | 33°F |
| Overall Length | 9" |
| Seal Material | EPDM |
| Seat Material | EPDM, Iron |
| Stem Material | Cast Iron |
| Stem Type | Non Rising |
| Top Of Handle To Inlet Center | 13 1/2" |
| Wedge Material | Ductile Iron |
| Wedge Style | Resilient |
| standard | AWWA C509, C515, NSF 372 |
| Height (cm) | 26.42 |
|---|---|
| Length (cm) | 45.97 |
| Width (cm) | 26.42 |
| HS Code | 8481803055 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 34.2 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)