-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tee |
|---|---|
| Application | Potable Water |
| Body Material | Wrought Copper |
| Fitting Material | Wrot Copper |
| Fitting Side A Connection Type | Cup |
| Fitting Side A Copper Tube Size | 1 1/4" |
| Fitting Side A Tube Outer Diameter | 1 3/8" |
| Fitting Side B Connection Type | Cup |
| Fitting Side B Copper Tube Size | 1 1/4" |
| Fitting Side B Tube Outer Diameter | 1 3/8" |
| Fitting Side C Connection Type | Cup |
| Fitting Side C Copper Tube Size | 1 1/2" |
|---|---|
| Fitting Side C Tube Outer Diameter | 1 5/8" |
| Max. Pressure | 577 psi @ 200°F |
| Maximum Operating Pressure | 577 psi @ 200°F |
| Maximum Operating Temperature | 400°F |
| Minimum Operating Temperature | 20°F |
| Resistance Properties | Dezincification Resistant |
| Specific Fitting Shape | Adapter Tee |
| Temp. Range | -20°F to +400°F |
| Standards | ASME B16.22, ASTM B75 ALLOY C12200, MSS SP-104, MSS SP-109 (5 IN TO 8 IN), NFPA 99, NSF/ANSI 372, NSF/ANSI 61, UL 207 |
| Height (cm) | 4.39 |
|---|---|
| Length (cm) | 10.97 |
| Width (cm) | 6.93 |
| HS Code | 7412100000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2691 |





Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)