NIBCO 9096400 611 Tee, Cup x Cup x Cup, 1/4 x 1/8 x 1/4 Inch Size, Wrot

Item: AB3WHV
Model: 9096400
Cross Ref: 1VMC3 / 611
23 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$17.21
5% off
$16.35 /unit (ex. VAT)
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
Item Tee
Application Potable Water
Basic Pipe Fitting Material Metal
Basic Pipe Fitting Shape Tee
Body Material Wrought Copper
Fitting Material Wrot Copper
Fitting Side A Connection Type Cup
Fitting Side A Copper Tube Size 1/4"
Fitting Side A Tube Outer Dia. 3/8"
Fitting Side B Connection Type Cup
Fitting Side B Copper Tube Size 1/8"
Fitting Side B Tube Outer Dia. 1/4"
Fitting Side C Connection Type Cup
Fitting Side C Copper Tube Size 1/4"
Fitting Side C Tube Outer Dia. 3/8"
Max. Pressure 912 psi
Maximum Operating Pressure 912 psi @ 100°F
Maximum Operating Temperature 400°F
Minimum Operating Temperature 20°F
Outside Dia. 3/8" x 1/4" x 3/8"
Resistance Properties Dezincification Resistant
Size 1/4" x 1/8" x 1/4"
Specific Fitting Shape Reducing Tee
Specific Pipe Fitting Shape Reducing Tee
Temp. Range -20°F to +400°F
standard ASME B16.22, ASTM B75 ALLOY C12200, MSS SP-104, MSS SP-109 (5 IN TO 8 IN), NFPA 99, NSF/ANSI 372, NSF/ANSI 61, UL 207

Shipping Information

Height (cm) 1.09
Length (cm) 3.2
Width (cm) 2.03
HS Code 7412100000
Country Of Origin US
Weight (kg) 0.0104

Certifications

certificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site