-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Filter Assembly |
|---|---|
| Application | Filter For Aerosol Can Disposal And Recycling Systems |
| Biodegradable | 96% |
| California Sb1158 Compliant | Yes |
| Can Capacity | 1200 |
| Compatible Grainger Part No. | 19ZN25, 53JT43 |
| Compatible Manufacturer Part Number | 10004317, 10004721 |
| Compatible Mfr. Part No. | 10004317, 10004721 |
| Compatible With | All Manual, Single Can Aerosol Can Disposal Systems |
| Element | Coalescing |
| Features | Reusable |
| Filter Life | 90 Days |
| Filter Life (days) | 90 Days |
| Filter Media | Carbon |
| Filter Type | Activated Carbon Filter |
| Filter/cartridge Type | Carbon Filter |
|---|---|
| Filters Out | Vocs |
| Height | 13" |
| Housing Material | Cellulose |
| Includes | Indicator Check Valve |
| Length | 9" |
| Maximum Can Height | 10" |
| Media Type | Carbon |
| Product Type | Carbon Filter With Reusable Housing |
| Removes | VOCs And Harmful Vapors |
| Type | Dual Unit |
| Visual Indicator | Viz-A-Ball Indicating Check Valve |
| Width | 4" |
| Standards | CALIFORNIA SB1158, EPA, OSHA |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 22.86 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 2.7 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)