-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Adjustable Hanging Straps |
|---|---|
| Color | Black |
| Fluorinated | No |
| For Use With | New Pig Tls |
| For Use With Brand | New Pig |
| Height | 60" |
| Indoor/outdoor Use | Indoor |
|---|---|
| Length | 6" |
| Material | Copolymer, Nylon with Rubber |
| Product Type | Hanging Strap |
| Width | 60" |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 26.67 |
| Width (cm) | 20.32 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.3195 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)