-
Select Country
- Source Now
Get it by Wednesday, Mar 4
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Roof Leak Diverter Bucket Kit |
|---|---|
| Color | Translucent |
| Components Included | (1 Hose), (4) Straps, (1) Leak Diverter |
| Connection | 3/4" GHT Female |
| Diverter Color | Translucent |
| Diverter Material | Polyester, PVC |
| Drainage Rate | 3.33 GPM |
| Fabric Weight | 11 lbs. |
| Gender | Female |
| Installation Method | Hanging Straps |
| Leak Diverter Application | Roof |
| Leak Diverter Dimensions | 5 ft. x 5 ft. |
| Leak Diverter Length | 5 ft. |
| Leak Diverter Mounting Style | Straps |
| Leak Diverter Width | 5 ft. |
|---|---|
| Length | 5 ft. |
| Length Of Hose Included | 25 ft. |
| Mildew Resistant | Yes |
| Net Weight | 11 lbs. |
| Number Of Hanging Straps Included | 4 |
| Number Of Leak Diverters Included | 1 |
| Printed Message | Caution |
| Shape | Square |
| Thread Size | 3/4" |
| Thread Type | GHT |
| Uv Resistant | Yes |
| Width | 5 ft. |
| Height (cm) | 47.24 |
|---|---|
| Length (cm) | 37.08 |
| Width (cm) | 37.08 |
| HS Code | 6306192120 |
|---|---|
| Weight (kg) | 4.59 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)