-
Select Country
- Source Now
Get it by Tuesday, Feb 10
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
| Item | Bin Cart |
|---|---|
| Bins Included | No |
| Cart Color | Silver |
| Caster Dia. | 5" |
| Caster Material | Polyurethane |
| Caster Size | 5" x 1 3/8" |
| Caster Type | (2) Swivel, (2) Swivel w/Brake |
| Color | Silver |
| Compatible Bin Depth | 29 1/2" |
| Compatible Bin Height | 19" |
| Compatible Bin Length | 41 1/2" |
| Construction | All Welded Aluminum |
|---|---|
| Holds No. Of Bins | 1 |
| Load Capacity | 9 Bushel |
| Material | Aluminum |
| Maximum Load Capacity | Not Rated |
| Nsf Certified | No |
| Overall Depth | 37 1/4" |
| Overall Height | 25" |
| Overall Length | 37 1/4" |
| Overall Width | 26 1/2" |
| Product Type | Bin Cart |
| Height (cm) | 63.5 |
|---|---|
| Length (cm) | 97.16 |
| Width (cm) | 69.85 |
| HS Code | 8716805090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 11.7 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)