-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Equipment Stand |
|---|---|
| Assembled/unassembled | Unassembled |
| Caster Mount Type | Threaded Stem |
| Color | Silver |
| Depth | 18" |
| Display Qty | 1 |
| Edge Shape | Square |
| Edge Type | Lipped |
| Foot Type | Caster |
| For Environment | Food Service |
| Frame Material | Aluminum |
| Height | 24" |
| Height Adjustability | Fixed Height |
| Included Components | Lower Shelf |
| Includes | Hex Key |
| Length | 36" |
| Load Rating | 400 lbs. |
| Material | Aluminum |
| Maximum Shelf Load Capacity | 400 lbs. |
| Mobility | Stationary, Casters |
| Number Of Drawers | 0 |
| Number Of Shelves | 2 |
|---|---|
| Overall Depth | 18" |
| Overall Fixed Height | 24" |
| Overall Height Range | 24" |
| Overall Load Capacity | 400 lbs. |
| Overall Width | 36" |
| Overall Wxd | 36" x 18" |
| Pipe Dia. | 1 3/8" |
| Post Dia. | 1.312" |
| Resistance Properties | Corrosion Resistant, Rust Resistant |
| Top Gauge | 12 ga. |
| Top Gauge/thickness | 12 ga. |
| Top Material Finish | None |
| Top Surface Material | Aluminum |
| Unit Type | Not Expandable, Modular |
| Wheel Material | Polyolefin |
| Width | 18" |
| Work Surface Depth | 18" |
| Work Surface Material | Aluminum |
| Work Surface Width | 36" |
| standard | NSF CERTIFIED |
| Height (cm) | 60.96 |
|---|---|
| Length (cm) | 91.44 |
| Width (cm) | 45.72 |
| HS Code | 9403200030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 9.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)