-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Float Ball |
|---|---|
| Compatible Product Type | Liquid Level |
| Connection Location | External |
| Connection Type | Threaded |
| Diameter | 6" |
| Dimensions | 6" |
| Float Diameter | 6" |
| Float Material | Copper |
| Float Shape | Cylindrical |
| Float Weight | 10 17/25 oz. |
|---|---|
| Material | Copper |
| Material Thickness | 23 ga. |
| Max. Liquid Temp. | 180°F |
| Product Type | Float Ball |
| Shape | Round |
| Thread | 1/4"-20 Machine Thread |
| Thread Size | 1/4"-20 |
| Thread Type | Machine Thread |
| Height (cm) | 16 |
|---|---|
| Length (cm) | 16 |
| Width (cm) | 16.51 |
| HS Code | 8481909085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)