-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Float Ball |
|---|---|
| Compatible Product Type | Liquid Level |
| Connection Location | External |
| Connection Type | Threaded |
| Diameter | 4" |
| Dimensions | 4" |
| Float Dia. | 4" |
| Float Material | Stainless Steel |
| Float Shape | Cylindrical |
| Float Weight | 6 4/5 oz. |
|---|---|
| Material | Stainless Steel |
| Material Thickness | 21 ga. |
| Max. Liquid Temp. | 225°F |
| Product Type | Float Ball |
| Shape | Round |
| Thread | 1/8" IPS thread |
| Thread Size | 1/8" |
| Thread Type | IPS Thread |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 11.43 |
| HS Code | 8481909085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2295 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)