-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Ribbed Wall Container |
|---|---|
| Bottom Inside Length | 53" |
| Bottom Inside Width | 28" |
| Caster Wheel Diameter | Not Applicable |
| Color | Gray |
| Finish | Unfinished |
| Fork Entry | 2-Way Entry |
| Fork Pockets | Yes |
| Includes Lid | Yes |
| Inside Height | 18" |
| Inside Length | 53" |
| Inside Width | 28" |
| Load Capacity | 650 lbs. |
| Material | Plastic |
| Mobility | Stationary |
| Outside Height | 24" |
|---|---|
| Outside Length | 55" |
| Outside Width | 30" |
| Overall Height | 24" |
| Overall Length | 55" |
| Overall Lxwxh | 55" x 30" x 24" |
| Overall Width | 30" |
| Resistant To | Chemical, Solvent |
| Shape | Rectangular |
| Stackable | Yes |
| Storage Capacity | 16.5 cu. ft. |
| Top Inside Length | 53" |
| Top Inside Width | 28" |
| Wire Opening Height | Not Applicable |
| Wire Opening Width | Not Applicable |
| Height (cm) | 60.96 |
|---|---|
| Length (cm) | 139.7 |
| Width (cm) | 76.2 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 20.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)