MURRAY MBK175 Main Breaker Replacement Kit, Plug-in, 175 A, 120 / 240 VAC, 2 P

Item: AG8RNB
Model: MBK175
Check Availability
Limited Availability.

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$459.99
10% off
$413.99 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Plug In Circuit Breaker
Aic Rating 22 kAIC @ 480V
Frame Type MBK
Number Of Poles 2
Voltage 240V
Voltage Type AC

Product Details

    • Main breaker replacement kit ideal for use with Siemens EQ Series load centres
    • Single-phase plug-in terminals rated at 175 A and 120 / 240 VAC
    • Features a thermal-magnetic trip unit for providing both long-time and instantaneous current limiting functions
    • UL-listed

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site