-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Speed Control |
|---|---|
| Contact Form | SPDT |
| Depth | 3" |
| Height | 4 1/2" |
| Input Voltage | 120/240V AC |
| Items Controlled | Fans |
| Max. Amps | 10A |
| Max. Temp. Setting | Not Applicable |
| Maximum Input Current | 10A |
| Min. Temp. Setting | Not Applicable |
| Nominal Input Voltage | 120/240V AC |
| Number Of Switches Or Dials | 1 |
| Overall Depth | 3" |
| Overall Height | 4 1/2" |
|---|---|
| Overall Width | 8" |
| Plate | White |
| Plate Color | White |
| Product Type | Speed Control |
| Reversible | Not Reversible |
| Switch Color | Black |
| Switch Design | Dial |
| Switch Type | Dial |
| Temperature Sensor | Temperature Sensor Not Included |
| Type | Variable |
| Voltage Rating | 120/240V |
| Width | 8" |
| Height (cm) | 16 |
|---|---|
| Length (cm) | 24.13 |
| Width (cm) | 17.27 |
| HS Code | 8483405050 |
|---|---|
| Country Of Origin | CA |
| Weight (kg) | 1.197 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)