-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Exhaust Fan |
|---|---|
| Assembled | Assembled |
| Bearing Type | Sealed Ball |
| Blade Diameter | 18" |
| Blade Material | Polypropylene |
| Cfm @ 0.000-in. Sp | 3750 CFM |
| Cfm @ 0.050-in. Sp | 3625 CFM |
| Cfm @ 0.125-in. Sp | 3500 CFM |
| Drive Type | Direct Drive |
| For Cut-out Height | 19 1/2" |
| Frame Material | Fiberglass |
| Full Load Amps | 3.3A |
| Full Load Watts | 350 W |
| Guard Type | Intake |
| Height | 23 3/8" |
| Housing Material | Fiberglass |
| Includes Drive Package With Motor | Yes |
| Max. Ambient Temp. | 140°F |
| Max. Depth | 10.938" |
| Max. Exhaust Airflow @ 0.125 In Sp | 3450 CFM |
| Maximum Exhaust Airflow @ 0.000 In Sp | 3740 CFM |
| Method Of Construction | Cast |
|---|---|
| Motor Enclosure Design | Totally Enclosed Air Over |
| Motor Hp | 1/4 hp |
| Motor Insulation | Class F |
| Motor Rpm | 1520 RPM |
| Motor Speed | 1655 RPM |
| Motor Type | Permanent Split Capacitor |
| Mounting Orientation | Horizontal, Vertical |
| Mounting Position | Wall |
| Nameplate Voltage | 120V AC |
| Number Of Blades | 6 |
| Number Of Speeds | Variable |
| Phase | 1 |
| Propeller Material | Polypropylene |
| Speed Controllable | Yes |
| Thermal Protection | Automatic |
| Type | Corrosion Resistant, Medium Performance |
| Ventilation Type | Exhaust |
| Width | 23.38" |
| Wire Guard Finish | Powder Coat |
| Height (cm) | 38.1 |
|---|---|
| Length (cm) | 68.58 |
| Width (cm) | 68.58 |
| HS Code | 8414519090 |
|---|---|
| Country Of Origin | NL |
| Weight (kg) | 13.275 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)