-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Basket Strainer |
|---|---|
| Body Material | Cast Iron |
| Class | Class 125 |
| Connection | Flanged |
| Connection Size | 3" |
| Connection Type | NPT |
| Cover Type | Knob |
| Drain Plug Size | 4 1/2" |
| For Use With | Water |
| Gasket Material | Buna-N |
| Grade | 304 |
| Height | 15" |
| Includes Screen | Yes |
| Material | Cast Iron |
| Max. Pressure | 200 psi @ -20°F To 150°F |
| Maximum Pressure | 190 psi @ 200°F, 200 psi @ -20°F to +150°F |
| Maximum Pressure At 100°f | 285 psi |
| Maximum Temperature | 150°F |
|---|---|
| Mesh Number | 0.06" |
| Mesh Size | 1/16" |
| Minimum Temperature | -20°F |
| Overall Height | 15 7/8" |
| Perforation Size | 0.062" |
| Pipe Size | 3" |
| Screen Material | Stainless Steel |
| Screen Material Grade | Grade 304 |
| Screen Perforation Size | 0.062" |
| Series | 125F-CI Series |
| Size | 3" |
| Strainer Style | Single |
| Strainer Type | Perforated |
| Width | 11" |
| Standards | ASTM A 216, ASTM A 351 |
| Height (cm) | 40.32 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 48.26 |
| HS Code | 8421290065 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 37.8 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)