-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hard Hat with Lamp Bracket and Cord Holder |
|---|---|
| Accessory Mounting Options | Lamp Bracket & Cord Holder |
| Accessory Slots | No |
| Ansi Class | G |
| Ansi Classification | Type 1, Class G |
| Ansi Type | Type 1 |
| Application | General Purpose |
| Color | Tan |
| Csa Class | Class E |
| Csa Type | 1 |
| Fits Hat Size | 6 1/2" to 8" |
| Graphics | None |
| Head Protection Graphics | No Graphics |
| Head Protection Material | Phenolic |
|---|---|
| Head Protection Style | Full Brim |
| Head Protection Venting | No |
| High-visibility | No |
| Number Of Suspension Points | 4 |
| Series | Skullgard |
| Shell Material | Phenolic |
| Standards | Ansi/Isea Z89.1-2009, Csa Z94.1-2005 |
| Style | Full Brim |
| Suspension | 4 Pt. Pinlock |
| Suspension Adjustment Type | Pinlock |
| Venting | No |
| Height (cm) | 14.99 |
|---|---|
| Length (cm) | 30.23 |
| Width (cm) | 26.42 |
| HS Code | 6506106075 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.4635 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)