-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electronic Ear Muff |
|---|---|
| Auxiliary Input | 3.5 mm Mono Plug |
| Band Color | Black |
| Band Material | Cloth |
| Battery Size | AAA |
| Battery Type | Disposable |
| Button Functions | Volume Up, Down |
| Cable Style | Straight |
| Color | Black |
| Connection Type | 3.5 mm Mono |
| Cup Color | Black |
| Cushion Material | Foam |
| Dielectric | Yes |
| Ear Muff Style | Over The Head |
| Earmuff Style | Behind-The-Neck |
| Electrically Insulated | No |
| Environmental Listening | Yes |
|---|---|
| Features | Adjustable Volume, Automatic 4 Hr Shut Off |
| Includes | (2) Battery |
| Includes Batteries | Yes |
| Intrinsically Safe | Yes |
| Noise Reduction Rating (nrr) | 19 dB |
| Noise Reduction Rating Nrr | 18 dBA |
| Noise-canceling | Yes |
| Number Of Batteries | 2 |
| Radio Band Type | No Radio Band |
| Replacement Pad Grainger Part Number | 3THJ3 |
| Series | Supreme Pro-X |
| Standards | Ansi S3.19-1974, Csa Class B |
| Style | Foldable |
| Two-way Radio Communication Type | Listen |
| Wired Connection Type | 3.5 mm Mono Jack |
| Height (cm) | 11.43 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 16.51 |
| HS Code | 8518302000 |
|---|---|
| Country Of Origin | SE |
| Weight (kg) | 0.405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)