-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Plastic Chain |
|---|---|
| Color | Yellow |
| Display Qty | 1 |
| Finish | Gloss |
| For Use With | Chain Stanchions, Cone Connectors, Poles |
| Indoor/outdoor Usage | Indoor/Outdoor |
| Length | 100 ft. |
| Link Inside Length | 1.6" |
| Link Outside Length | 2" |
|---|---|
| Link Outside Width | 1.1" |
| Link Thickness | 0.1" |
| Manufacturer Warranty Length | 5 yrs. |
| Material | Polyethylene |
| Resistance Properties | Rust Resistant, Uv Resistant |
| Size | 2" |
| Height (cm) | 27.3 |
|---|---|
| Length (cm) | 27.3 |
| Width (cm) | 10.8 |
| HS Code | 3926909980 |
|---|---|
| Weight (kg) | 1.26 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)