-
Select Country
- Source Now
Get it by Monday, Mar 16
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydra-Lift Karriers with Extended Reach |
|---|---|
| Capacity | 600 lbs. |
| Dispense Height | 71" |
| Drum Size | 55 gal. |
| Full Capacity | 600 lbs. |
| Group | 34 |
| Half-full Capacity | 300 lbs. |
| Height | 41.3" |
| Length | 62.7" |
|---|---|
| Lift Operation Type | Air Power |
| Lift Style | Power Lift |
| Motor | Totally Enclosed Fan Cooled |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Phase | 1 |
| Tilt Operation Type | Chain Loop |
| Tilt Style | Manual Tilt |
| Height (cm) | 152.4 |
|---|---|
| Length (cm) | 170.18 |
| Width (cm) | 121.92 |
| HS Code | 8428900390 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 217.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)