-
Select Country
- Source Now
Get it by Thursday, Mar 5
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Below-Hook Drum Karriers with Geared Tilt Control to Lift and Pour Drum Overhead |
|---|---|
| Amperage Draw | 0.8A |
| Amps Drawn | 0.8A |
| Capacity | 1500 lbs. |
| Cord Length | 7 ft. |
| Drum Dia. | 22 1/2" |
| Drum Material | Fiber, Plastic |
| Drum Size | 55 gal. |
| Drum Type | Fiber, Plastic, Steel |
| Explosion Proof | No |
| Frequency | 60 Hz |
| Full Capacity | 1500 lbs. |
|---|---|
| Group | 31 |
| Half-full Capacity | 800 lbs. |
| Hp | 0.33 hp |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Phase | 3 |
| Power Source | AC Power |
| Spark Resistant | No |
| Style | TEFC |
| Tilt Style | AC Power |
| Voltage | 460V |
| Height (cm) | 114.3 |
|---|---|
| Length (cm) | 129.54 |
| Width (cm) | 68.58 |
| HS Code | 8428900390 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 216 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)